40IN LED COURANT 120V AC 25W 1500LUMEN CRI90 5CCT 15AMP WITH TWO RECEPTACLES BLACK FINISH

Item #: 2471234

Cat #: UCR-5CCT-40-BK

UPC: 714176037257

Sign In or Register to view pricing and more.
Documents & Guides
40IN LED COURANT 120V AC 25W 1500LUMEN CRI90 5CCT 15AMP WITH TWO RECEPTACLES BLACK FINISH

Overview

40IN LED COURANT 120V AC 25W 1500LUMEN CRI90 5CCT 15AMP WITH TWO RECEPTACLES BLACK FINISH
The LED Courant is an easy-to-install, under cabinet task light with built-in 15A tamper resistant power receptacles. With a quick access door to the wiring compartment and convenient push-in wire connectors, the LED Courant removes the visual clutter of in-wall receptacles while providing 90 CRI, 5CCT light selection.
Also known as: 714176037257, UCR-5CCT-40-BK

Specifications

Volts AC: 120
Wattage: 25
Color: Black
Lumens: 1790
Length: 40 in
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: LED Undercabinet
Volts AC: 120
Color: Black
Length: 40 in
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 25
Lumens: 1790
Dimmable: Yes
Type: LED Undercabinet

Customer Reviews

No reviews for this product
(0)