8IN LED COURANT 120V AC 5W 300LUMEN CRI90 5CCT 15AMP WITHOUT RECEPTACLE BLACK FINISH

Item #: 2471232

Cat #: UCR-5CCT-8-BK

UPC: 714176037196

Sign In or Register to view pricing and more.
Documents & Guides
8IN LED COURANT 120V AC 5W 300LUMEN CRI90 5CCT 15AMP WITHOUT RECEPTACLE BLACK FINISH

Overview

8IN LED COURANT 120V AC 5W 300LUMEN CRI90 5CCT 15AMP WITHOUT RECEPTACLE BLACK FINISH
The LED Courant is an easy-to-install, under cabinet task light with built-in 15A tamper resistant power receptacles. With a quick access door to the wiring compartment and convenient push-in wire connectors, the LED Courant removes the visual clutter of in-wall receptacles while providing 90 CRI, 5CCT light selection.
Also known as: 714176037196, UCR-5CCT-8-BK

Specifications

Lumens: 435
Wattage: 5
Volts AC: 120
Color: Black
Length: 8 in
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: LED Undercabinet
Lumens: 435
Volts AC: 120
Length: 8 in
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 5
Color: Black
Dimmable: Yes
Type: LED Undercabinet

Customer Reviews

No reviews for this product
(0)