50W PAR GIMBAL BLACK

Item #: 24711

Cat #: R531-BL

UPC: 661209030931

Sign In or Register to view pricing and more.
Documents & Guides
Flared Gimbal 50W PAR20

Overview

Flared Gimbal 50W PAR20
Also known as: 661209030931, R531-BL

Specifications

Type: Track Heads
Color: Black
Diameter: 3 1/2 in
Wattage: 50
Type: Track Heads
Diameter: 3 1/2 in
Color: Black
Wattage: 50

Customer Reviews

No reviews for this product
(0)