Disconnect Switch, Fusible, NEMA 12, 600A, 3P, 240VAC, Neutral

Item #: 247067

Cat #: H326NAWK

UPC: 785901259404

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 12, 600 Amp, 3-Pole, 240 Volt AC, Factory Installed Neutral, No Knock Outs

Overview

Disconnect Switch, Fused, NEMA 12, 600 Amp, 3-Pole, 240 Volt AC, Factory Installed Neutral, No Knock Outs
Also known as: 785901259404, H326NAWK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 600
Volts AC: 240
IP/NEMA Rating: NEMA 12
Volts DC: 250
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)