This product may not be available in all locations.
1
more
3 PH/BR LOADCENTER 200A MLO 42/42 CIR. CU BUS NEMA 1
Item #: 2470637
Cat #: 3BR4242LC200
UPC: 786676442657
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
3 PH/BR LOADCENTER 200A MLO 42/42 CIR. CU BUS NEMA 1
Overview
3 PH/BR LOADCENTER 200A MLO 42/42 CIR. CU BUS NEMA 1
Also known as: 786676442657, 3BR4242LC200
Specifications
Spaces: | 42 |
Material: | Copper |
Type: | Main Lug |
Family / Style: | BR |
Spaces: | 42 |
Type: | Main Lug |
Material: | Copper |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)