This product may not be available in all locations.
2
more
Meter Pak, Branch Unit, 1 - 400A Socket, 1200A, 120/240VAC, 1PH
Item #: 247056
Cat #: EZML111400
UPC: 785901285199
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Branch Unit, 1 - 400 Amp, 5 Jaw, Sockets, with Horn Bypass, 1200 Amp, CU/AL Bus, 120/240 Volt AC, 1-Phase
Overview
Meter Pak, Branch Unit, 1 - 400 Amp, 5 Jaw, Sockets, with Horn Bypass, 1200 Amp, CU/AL Bus, 120/240 Volt AC, 1-Phase
Also known as: 785901285199, EZML111400
Specifications
Poles: | 3 |
Amps: | 400, 1200 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 5 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 120/240 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 400, 1200 |
Phase: | 1 |
Jaws: | 5 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)