Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
WaterShed Free-Stand, Type 4X, 62.00x63.00x12.00, SS Type 304
Overview
WaterShed Free-Stand, Type 4X, 62.00x63.00x12.00, SS Type 304
The HOFFMAN WaterShed stainless steel free-stand enclosure, with its unique design and Type 4X rating, is a perfect fit for mounting electrical or high-tech electronic equipment in a variety of indoor and outdoor settings. Its unique features are specifically designed for use in sanitary washdown production environments like food, beverage, or pharmaceutical processing. However, these same features also are useful in petrochemical plants, pulp and paper facilities and waste-water treatment plants.
Also known as: 783510130985, WS626312SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)