Joy Stick, 3 Position, Spring to Center Off, w/o Latch, 2NC Contacts

Item #: 246975

Cat #: 9001K71H7

UPC: 785901028734

Sign In or Register to view pricing and more.
Joy Stick, 3 Position, Vertical, Spring Return to Center Off, w/o Latch, 2 Normally Closed Contacts

Overview

Joy Stick, 3 Position, Vertical, Spring Return to Center Off, w/o Latch, 2 Normally Closed Contacts
This Harmony 9001K, joystick controller has 3 positions, operates with spring return to center position mechanism. It has a chromium-plated metal bezel and has 2 x NO + 2 x NC contacts. This complete joystick controller provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It provides a smooth and precise control of your machine in a variety of industrial applications. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901028734, 9001K71H7

Specifications

Amps: 10
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Type: Joy Stick, 3 Position
Standards: California Proposition 65
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Standards: California Proposition 65
Size: 30 mm
Type: Joy Stick, 3 Position

Customer Reviews

No reviews for this product
(0)