12 WATT LED LOW PROFILE REGRESS BAFFLE DOWNLIGHT 4 INCH REMOTE DRIVER CCT SELECTABLE ROUND SHAPE WH

Item #: 2469544
Cat #: S11870
UPC: 045923118708
Sign In or Register to view pricing and more.
12 WATT LED LOW PROFILE REGRESS BAFFLE DOWNLIGHT 4 INCH REMOTE DRIVER CCT SELECTABLE ROUND SHAPE WHITE FINISH 120 VOLT

Overview

12 WATT LED LOW PROFILE REGRESS BAFFLE DOWNLIGHT 4 INCH REMOTE DRIVER CCT SELECTABLE ROUND SHAPE WHITE FINISH 120 VOLT
SATCO|NUVO's S11870 Slim Fit 4 inch white round Downlight fixture delivers an efficient LED solution with its sleek, low-profile design and smooth baffle for uniform light distribution and minimal glare. Offering a range of five color temperatures from 2700K to 5000K, you can customize your lighting environment to your preference. The downlight comes with a remote driver for easy installation and boasts IC and wet ratings for versatile use and safety. Our downlight provides superior light quality with a high CRI of 90, ideal for various indoor applications including homes and multi-family residences.
Also known as: 045923118708, S11870

Specifications

Lumens: 850
Size: 4 in
Wattage: 12
Volts AC: 120
Color: White
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 850
Wattage: 12
Color: White
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 4 in
Volts AC: 120
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)