9 WATT LED DIRECT WIRE LOW PROFILE REGRESS BAFFLE DOWNLIGHT 4 INCH ROUND STARFISH IOT TUNABLE WHITE

Item #: 2469518
Cat #: S11564
UPC: 045923115646
Sign In or Register to view pricing and more.
9 WATT LED DIRECT WIRE LOW PROFILE REGRESS BAFFLE DOWNLIGHT 4 INCH ROUND STARFISH IOT TUNABLE WHITE AND RGB 120 VOLT 90 CRI WHITE FINISH

Overview

9 WATT LED DIRECT WIRE LOW PROFILE REGRESS BAFFLE DOWNLIGHT 4 INCH ROUND STARFISH IOT TUNABLE WHITE AND RGB 120 VOLT 90 CRI WHITE FINISH
SATCO|NUVO’s S11564 LED Slimfit Downlight with STARFISH technology is the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize any tunable white color temperatures from 2000K warm white to 5000K natural light or choose from millions of colors on the RGB spectrum, all from your mobile device. Offered in 4-inch round with a smooth baffle to reduce glare, this slimfit downlight is ideal for transforming residential and multi-family environments. This downlight is also compatible with Siri, Alexa, Google Home, and SmartThings so it can be easily incorporated into your smart home.
Also known as: 045923115646, S11564

Specifications

Lumens: 540
Size: 4 in
Color Temperature: 5000 (Bright White), 2000 (Warm White), Selectable
Volts AC: 120
Color: White
Wattage: 9
Dimmable: Yes
Type: Egress
Lumens: 540
Color Temperature: 5000 (Bright White), 2000 (Warm White), Selectable
Color: White
Dimmable: Yes
Size: 4 in
Volts AC: 120
Wattage: 9
Type: Egress

Customer Reviews

No reviews for this product
(0)