Cable, Motor Power, with Brake Wires, SpeedTEc DIN Connector, 9m

Item #: 246939

Cat #: 2090-CPBM7DF-16AF09

UPC: 884951120464

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 16 AWG, 9 meter

Overview

Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 16 AWG, 9 meter
Also known as: 884951120464, 2090-CPBM7DF-16AF09

Specifications

Length: 9 m
Type: Cable, Motor Power/Brake Wire
Gauge: 16
Length: 9 m
Gauge: 16
Type: Cable, Motor Power/Brake Wire

Customer Reviews

No reviews for this product
(0)