![Pc Enclosure 1600x600x600mm Pc Enclosure 1600x600x600mm](https://rexel-cdn.com/products/image.jpg?i=D60CDF53-03CC-4D09-8F7D-4C1696D1E5F9&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Modular Pc Package, Bulletin P20pc (proline Pc Packages And Accessories), Size/dims: 1600x600x600mm, Material/finish: Steel/ltgray
Overview
Modular Pc Package, Bulletin P20pc (proline Pc Packages And Accessories), Size/dims: 1600x600x600mm, Material/finish: Steel/ltgray
Also known as: 783510987909, PPC1666
Specifications
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Steel |
Width: | 23.620 in |
Depth: | 23.620 in |
Height: | 62.990 in |
IP/NEMA Rating: | IP55, NEMA 12 |
Width: | 23.620 in |
Height: | 62.990 in |
Material: | Steel |
Depth: | 23.620 in |
Customer Reviews
No reviews for this product
(0)