23W Mini Spiral CFL Lamp, 27K

Item #: 246900

Cat #: S8206

UPC: 045923082061

Sign In or Register to view pricing and more.
23 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; GU24 Base; 120 Volt *** Not for Sale in Vermont due to State Regulations ***

Overview

23 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; GU24 Base; 120 Volt *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923082061, S8206

Specifications

Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin Twist Lock (GU24)
Wattage: 23
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No
Color Rendering Index (CRI): 82
Lumens: 1600
Light Technology: CFL
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)