
6 AWG XHHW Stranded Copper, Green, 500'
Item #: 246877
Cat #: XHHW6STRGRN500RL
UPC: 980100241254
Documents & Guides
6 AWG XHHW-2 Stranded Copper, Green, 500 Foot Reel, 600V
Sign In or Register to view pricing and more.
Overview
6 AWG XHHW-2 Stranded Copper, Green, 500 Foot Reel, 600V
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100241254, XHHW6STRGRN500RL
Specifications
Color: | Green |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 6 AWG |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Green |
Material: | Copper |
Conductors: | 1 |
Jacket: | XLPE |
Package Type: | Reel |
Length: | 500 ft |
Volts AC: | 600 |
Gauge: | 6 AWG |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)