Wiring Trough, Type 1, 8x8x60

Item #: 246867

Cat #: A8860T1T

UPC: 783510112943

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, NEMA Type 1, Material: Steel, Dimensions: 8" x 8" x 60"

Overview

Wiring Trough, NEMA Type 1, Material: Steel, Dimensions: 8" x 8" x 60"
Also known as: 783510112943, A8860T1T, Gutter

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)