![Pendant Single Light Polished Pendant Single Light Polished](https://rexel-cdn.com/products/image.jpg?i=2AF25B09-25BF-4A22-BCC1-52DEDC05AA80&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Ribbed Glass; Fixture Material: Glass Shade, Steel Body, Steel Chain; Fixture Finish: Clear Ribbed Shade, Polished Brass Body;wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Center Lock-up; Width: 15 In; Height: 10 In, 60 In With Chain; Wirelength: 144 In (gold); Chain Length: 48 In; Lamp Included: No; Diffuser Size: 14.437 In Diameter X 7.500 In Height; Fitter Diameter: 2.250 In; Backplate Size: 1.250 In Depth X 5 In Diameter; Connection: Mounted To Box
Overview
Sea Gull Lighting; Pendant Light; Ribbed Glass; Fixture Material: Glass Shade, Steel Body, Steel Chain; Fixture Finish: Clear Ribbed Shade, Polished Brass Body;wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Center Lock-up; Width: 15 In; Height: 10 In, 60 In With Chain; Wirelength: 144 In (gold); Chain Length: 48 In; Lamp Included: No; Diffuser Size: 14.437 In Diameter X 7.500 In Height; Fitter Diameter: 2.250 In; Backplate Size: 1.250 In Depth X 5 In Diameter; Connection: Mounted To Box
Also known as: 785652667121, 6671-02
Specifications
Type: | Pendant |
Material: | Glass, Steel |
Type: | Pendant |
Material: | Glass, Steel |
Customer Reviews
No reviews for this product
(0)