Ul 1077 Mcb D Curve 1 Pole 8 Amp Breaker

Item #: 246769

Cat #: WMZS1D08

UPC: 786685258843

Sign In or Register to view pricing and more.
Ul 1077 Mcb D Curve 1 Pole 8 Amp Breaker

Overview

Ul 1077 Mcb D Curve 1 Pole 8 Amp Breaker
Also known as: 786685258843, WMZS1D08

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Amps: 8
Interrupt Rating AC: 10 kA
Poles: 1
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)