CATEGORY 5E PATCH CORD ORANGE

Item #: 2467135

Cat #: C5E-114OR-5FB

UPC: 763474092451

Sign In or Register to view pricing and more.
Documents & Guides
CATEGORY 5E PATCH CORD ORANGE

Overview

CATEGORY 5E PATCH CORD ORANGE
Also known as: 763474092451, C5E-114OR-5FB

Specifications

Gauge: 24
Length: 5 ft
Color: Orange
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24
Color: Orange
Conductors: 4 Pair
Length: 5 ft
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)