400 MCM THHN/THWN-2 Stranded Copper, Yellow, 3000'

Item #: 246662

Cat #: THHN400STRYEL3000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
400 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 3000 ft

Overview

400 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 3000 ft
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN400STRYEL3000RL

Specifications

Gauge: 400
Jacket: PVC
Length: 3000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 400
Length: 3000 ft
Volts AC: 600
Color: Yellow
Package Type: Reel
Jacket: PVC
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)