
Solar Mounting Rail, XR 1000 Series, 204", Aluminum
Item #: 2466610
Cat #: XR-1000-210M
UPC:
Solar Mounting Rail, XR 1000 Series, 204 Inch (17 Feet), Aluminum With Mill Finish
Sign In or Register to view pricing and more.
No associated products found.
Overview
Solar Mounting Rail, XR 1000 Series, 204 Inch (17 Feet), Aluminum With Mill Finish
XR Rails® are the structural backbone of IronRidge® pitched, flat and ground-based arrays. Their signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time. Each size supports specific design loads, while minimizing material costs. Depending on your location, there is an XR Rail® to match.
Also known as: XR-1000-210M
Specifications
Length: | 204 in |
Material: | Aluminum |
Finish: | Mill |
Length: | 204 in |
Finish: | Mill |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)