400 MCM THHN/THWN-2 Stranded Copper, Orange, 3000'

Item #: 246642

Cat #: THHN400STRORN3000RL

UPC:

Documents & Guides
400 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 3000 ft Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

400 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 3000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN400STRORN3000RL

Specifications

Gauge: 400 kcmil
Color: Orange
Jacket: PVC
Length: 3000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 400 kcmil
Jacket: PVC
Material: Copper
Conductors: 1
Package Type: Reel
Color: Orange
Length: 3000 ft
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)