Pc Enclosure 1600x600x800mm

Item #: 24663

Cat #: PPC1668

UPC: 783510988005

Sign In or Register to view pricing and more.
Documents & Guides
Modular Pc Package, Bulletin P20pc (proline Pc Packages And Accessories), Size/dims: 1600x600x800mm, Material/finish: Steel/ltgray

Overview

Modular Pc Package, Bulletin P20pc (proline Pc Packages And Accessories), Size/dims: 1600x600x800mm, Material/finish: Steel/ltgray
Also known as: 783510988005, PPC1668

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 23.620 in
Depth: 31.500 in
Height: 62.990 in
IP/NEMA Rating: IP55, NEMA 12
Width: 23.620 in
Height: 62.990 in
Material: Steel
Depth: 31.500 in

Customer Reviews

No reviews for this product
(0)