Load Center, Main Lug, 200A, 120/240VAC, 1P, 12/24, NEMA 3R

Item #: 246620

Cat #: BR1224L200R

UPC: 786676447355

Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 18.75", W: 14.31", D: 5.19"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 18.75", W: 14.31", D: 5.19"
Also known as: 786676447355, BR1224L200R

Specifications

Amps: 200
Spaces: 12
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Circuits: 24
IP/NEMA Rating: NEMA 3R
Spaces: 12
Phase: 1
Type: Main Lug
Family / Style: BR

Customer Reviews

No reviews for this product
(0)