16 TFN Solid Copper Red 500'

Item #: 246612

Cat #: 517920504

UPC: 029892331214

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, TFN Type, Solid Copper, 600V, Fixture Wire, Red, 500' Spool.

Overview

16 AWG, TFN Type, Solid Copper, 600V, Fixture Wire, Red, 500' Spool.
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: 029892331214, 517920504

Specifications

Color: Red
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Solid
Color: Red
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 500 ft
Volts AC: 600
Gauge: 16
Stranding: Solid

Customer Reviews

No reviews for this product
(0)