AC INDUCTIVE SENSOR

Item #: 24653

Cat #: 871U-X5J18

UPC: 662073596479

Sign In or Register to view pricing and more.
Documents & Guides
AB 871U-X5J18 AC INDUCTIVE SENSOR

Overview

AB 871U-X5J18 AC INDUCTIVE SENSOR
Also known as: 662073596479, 871U-X5J18

Specifications

Weight Capacity: 720 lbs
Diameter: 3/16 in
Length: 600 ft
Material: Polypropylene
Type: Pull Rope
Weight Capacity: 720 lbs
Length: 600 ft
Type: Pull Rope
Diameter: 3/16 in
Material: Polypropylene

Customer Reviews

No reviews for this product
(0)