
Junction Box, NEMA 4X, Hinge Cover, 10" x 8" x 4"
Item #: 24650
Cat #: HJ1008HWLG
UPC: 783510158774
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Hinged Overlap Cover, Wall Mount, 10 x 8 x 4 Inch, Fiberglass/Gray
Overview
Junction Box, NEMA 4X, Hinged Overlap Cover, Wall Mount, 10 x 8 x 4 Inch, Fiberglass/Gray
Also known as: 783510158774, HJ1008HWLG
Specifications
Depth: | 4 in |
Mounting: | Surface |
Color: | Gray |
Width: | 8 in |
Material: | Fiberglass |
Height: | 10 in |
IP/NEMA Rating: | NEMA 4X, NEMA 3 |
Depth: | 4 in |
Color: | Gray |
Material: | Fiberglass |
IP/NEMA Rating: | NEMA 4X, NEMA 3 |
Mounting: | Surface |
Width: | 8 in |
Height: | 10 in |
Customer Reviews
No reviews for this product
(0)