Meter Pak, Terminal Box, 400A, 800A Bus, 3PH In, 120/240VAC, OH/UG

Item #: 246482

Cat #: EZM3400TB

UPC: 785901515937

Sign In or Register to view pricing and more.
Meter Pak, Terminal Box, 400 Amp, 800 Amp Bus, 3-Phase In, 208Y/120 Volt, or 120/240 Volt Delta AC, OH/UG Service

Overview

Meter Pak, Terminal Box, 400 Amp, 800 Amp Bus, 3-Phase In, 208Y/120 Volt, or 120/240 Volt Delta AC, OH/UG Service
Also known as: 785901515937, EZM3400TB

Specifications

Phase: 3
Amps: 400, 800
Mounting: Surface
Volts AC: 120/240, 120/208Y
Poles: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Poles: 4
IP/NEMA Rating: NEMA 3R
Amps: 400, 800
Volts AC: 120/240, 120/208Y
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)