Conduit Sealing Bushing, Size: 2-1/2", 1 to 4 Wire, Malleable Iron
Item #:
246458
Cat #:
CSMC-250P
UPC:
783126009118
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Sealing Bushing, Type: CSMC, Size: 2-1/2 Inch, 1 to 4 Wire, Material: Malleable Iron
Overview
Conduit Sealing Bushing, Type: CSMC, Size: 2-1/2 Inch, 1 to 4 Wire, Material: Malleable Iron
Also known as: 783126009118, CSMC-250P
Specifications
Material: | Malleable Iron |
Diameter: | 2 1/2 in |
Material: | Malleable Iron |
Diameter: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)