Pc Enclosure 1600x800x600mm

Item #: 24643

Cat #: PPC1686

UPC: 783510988104

Sign In or Register to view pricing and more.
Documents & Guides
Modular Pc Package, Bulletin P20pc (proline Pc Packages And Accessories), Size/dims: 1600x800x600mm, Material/finish: Steel/ltgray

Overview

Modular Pc Package, Bulletin P20pc (proline Pc Packages And Accessories), Size/dims: 1600x800x600mm, Material/finish: Steel/ltgray
Also known as: 783510988104, PPC1686

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 31.500 in
Depth: 23.620 in
Height: 62.990 in
IP/NEMA Rating: IP55, NEMA 12
Width: 31.500 in
Height: 62.990 in
Material: Steel
Depth: 23.620 in

Customer Reviews

No reviews for this product
(0)