Slide Dimmer, 600W, Single-Pole, Locator Light

Item #: 246413
Cat #: S-600PNL-LA
UPC: 027557521710
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Locator Light, Color: Light Almond.

Overview

Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Locator Light, Color: Light Almond.
Skylark Dimmer with On/Off Switch and Locator Light, Incandescent/Halogen, Single-pole, preset, 120V/600W in light almond
Also known as: 027557521710, S-600PNL-LA

Specifications

Color: Light Almond
Wattage: 600
Type: Slide, Locator Light, Preset, Single-Pole
Volts AC: 120
Poles: 1
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Color: Light Almond
Type: Slide, Locator Light, Preset, Single-Pole
Poles: 1
Dimmable: Yes
Wattage: 600
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)