20 Amp, 125 Volt, Tamper Resistant Receptacle, Terra Cotta

Item #: 246403

Cat #: SCR-20-TC

UPC: 027557029940

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Tamper Resistant Receptacle, Terra Cotta (Wall Plate Sold Separately)

Overview

20 Amp, 125 Volt, Tamper Resistant Receptacle, Terra Cotta (Wall Plate Sold Separately)
Claro, Satin, Receptacle, 125V/20A in terracotta
Also known as: 027557029940, SCR-20-TC

Specifications

Color: Terracotta
Mounting: Insert
Type: Receptacle, Duplex, Decora
Amps: 20
Volts AC: 125
Color: Terracotta
Type: Receptacle, Duplex, Decora
Volts AC: 125
Mounting: Insert
Amps: 20

Customer Reviews

No reviews for this product
(0)