This product has been discontinued.
Tamper Resistant Receptacle, 20A, Greenbriar
Item #: 246392
Cat #: SCR-20-GB
UPC: 027557175463
Sign In or Register to view pricing and more.
Documents & Guides
Receptacle, Lutron, Satin Colors, 20 Amp, 125 Vac, Designer Style, 60 Hz, Color: Greenbriar (Wall Plate Sold Separately)
Overview
Receptacle, Lutron, Satin Colors, 20 Amp, 125 Vac, Designer Style, 60 Hz, Color: Greenbriar (Wall Plate Sold Separately)
Also known as: 027557175463, SCR-20-GB
Specifications
Mounting: | Insert |
Color: | Greenbriar |
Amps: | 20 |
Volts AC: | 125 |
Mounting: | Insert |
Amps: | 20 |
Color: | Greenbriar |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)