Grounding Bushing, 5", Threaded, Insulated, Malleable Iron

Item #: 246387

Cat #: GIB-500L-25AC

UPC: 781381091329

Sign In or Register to view pricing and more.
Documents & Guides
5", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 6 AWG (Stranded) - 250 MCM (Stranded). For Copper or Aluminum Grounding.

Overview

5", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 6 AWG (Stranded) - 250 MCM (Stranded). For Copper or Aluminum Grounding.
GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure.
Also known as: 781381091329, GIB-500L-25AC

Specifications

Material: Malleable Iron
Diameter: 5 in
Material: Malleable Iron
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)