This product may not be available in all locations.
2
more
Motor Starter Switch, Manual, 20A, 600VAC, 230VDC, 3PH, NEMA 3R/7/9
Item #: 24637
Cat #: 2510KR1
UPC: 785901554639
Sign In or Register to view pricing and more.
Documents & Guides
Motor Starter Switch, Manual, Toggle, 20 Amp, 600 Volt AC, 230 Volt DC, 3-Phase, NEMA 3R/7/9, Aluminum, with 3/4 Inch NPT in Bottom
Overview
Motor Starter Switch, Manual, Toggle, 20 Amp, 600 Volt AC, 230 Volt DC, 3-Phase, NEMA 3R/7/9, Aluminum, with 3/4 Inch NPT in Bottom
Also known as: 785901554639, 2510KR1
Specifications
Poles: | 3 |
Type: | Manual Starter, Toggle |
Mounting: | Surface |
Phase: | 1 |
Amps: | 20 |
Volts DC: | 230 |
Volts AC: | 600 |
Material: | Aluminum |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R, NEMA 7, NEMA 9 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 20 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Manual Starter, Toggle |
Phase: | 1 |
Volts DC: | 230 |
Material: | Aluminum |
IP/NEMA Rating: | NEMA 3R, NEMA 7, NEMA 9 |
Customer Reviews
No reviews for this product
(0)