100FT REEL HTL COB TAPE LIGHT IP54 1.96IN CUT INCREMENT 2700K 4.

Item #: 2463643

Cat #: HTL-COB-UWW-100

UPC: 714176032962

Sign In or Register to view pricing and more.
Documents & Guides
100FT REEL HTL COB TAPE LIGHT IP54 1.96IN CUT INCREMENT 2700K 4.5W/FT

Overview

100FT REEL HTL COB TAPE LIGHT IP54 1.96IN CUT INCREMENT 2700K 4.5W/FT
COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.
Also known as: 714176032962, HTL-COB-UWW-100

Specifications

Volts DC: 24
IP/NEMA Rating: IP54
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Volts DC: 24
Color Temperature: 2700 (Warm White)
IP/NEMA Rating: IP54
Color Rendering Index (CRI): 90+

Customer Reviews

No reviews for this product
(0)