SDL6-15-CS PROLED COLOR SELECTABLE SURFACE DOWNLIGHT 6 INCH 15W

Item #: 2463446
Cat #: 82994
UPC: 807154829941
Sign In or Register to view pricing and more.
Documents & Guides
SDL6-15-CS PROLED COLOR SELECTABLE SURFACE DOWNLIGHT 6 INCH 15W 2700K/3000K/3500K/4000K/5000K

Overview

SDL6-15-CS PROLED COLOR SELECTABLE SURFACE DOWNLIGHT 6 INCH 15W 2700K/3000K/3500K/4000K/5000K
Also known as: 807154829941, 82994

Specifications

Size: 6 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Wattage: 15
Diameter: 6 in
Type: 0-10V Dimming
Dimmable: Yes
Size: 6 in
Volts AC: 120
Diameter: 6 in
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 15
Type: 0-10V Dimming

Customer Reviews

No reviews for this product
(0)