3.000 IN X 1.000 IN (76.20 MM X 25.40 MM)

Item #: 2463163

Cat #: THT-18-423-1.5-SC

UPC: 662820920861

Sign In or Register to view pricing and more.
3.000 IN X 1.000 IN (76.20 MM X 25.40 MM)

Overview

3.000 IN X 1.000 IN (76.20 MM X 25.40 MM)
Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Also known as: 662820920861, THT-18-423-1.5-SC

Specifications

Width: 3 in
Type: Permanent, Label
Material: Polyester
Height: 1 in
Color: White
Standards: California Proposition 65
Width: 3 in
Material: Polyester
Color: White
Type: Permanent, Label
Height: 1 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)