
LED-DRJ SERIES 24V DC 60W NON-DIMMABLE LED DRIVER W/JUNCTION BOX
Item #: 2462424
Cat #: LED-DRJ-60-24
UPC: 714176037325
Sign In or Register to view pricing and more.
Documents & Guides
LED-DRJ SERIES 24V DC 60W NON-DIMMABLE LED DRIVER W/JUNCTION BOX
Overview
LED-DRJ SERIES 24V DC 60W NON-DIMMABLE LED DRIVER W/JUNCTION BOX
The LED-DRJ Series features universal 100-277V AC power input with high reliability and Class 2 rating. Standard built-in protections include short circuit, over-current, over-voltage, and over temperature. Used commonly with DMX decoders and controls for secondary side dimming, they can also be used in non-dimming applications (minimum loads apply). Durable aluminum housing features integrated junction box and wet location rating.
Also known as: 714176037325, LED-DRJ-60-24
Specifications
Volts DC: | 24 |
Wattage: | 60 |
Type: | LED Driver |
Dimmable: | No |
Volts AC Range: | 120 - 277, 100 - 120 |
Volts DC: | 24 |
Type: | LED Driver |
Volts AC Range: | 120 - 277, 100 - 120 |
Wattage: | 60 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)