Wall Mount Enclosure

Item #: 24620

Cat #: HJ806HWLG

UPC: 783510158767

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 4X, Enclosure, Screw Cover, Overlapping Flat, Solid-covers, Size/Dims: 9.30x7.31x4.98, Material/Finish: Fiberglass/Gray.

Overview

Wall Mount, Type 4X, Enclosure, Screw Cover, Overlapping Flat, Solid-covers, Size/Dims: 9.30x7.31x4.98, Material/Finish: Fiberglass/Gray.
Also known as: 783510158767, HJ806HWLG

Specifications

Color: Gray
Material: Fiberglass
Height: 9.300 in
Width: 7.310 in
Depth: 4.980 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Color: Gray
Height: 9.300 in
Depth: 4.980 in
Material: Fiberglass
Width: 7.310 in
IP/NEMA Rating: NEMA 4X, NEMA 3

Customer Reviews

No reviews for this product
(0)