Terminal Block, Jumper, Screwless, 5P, Yellow, for 1492-L3

Item #: 24616

Cat #: 1492-CJK5-5

UPC: 611320871968

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Jumper, Screwless Center, 5 Pole, Yellow, for 1492-L3, L3T, L3Q, L3P, LD3, LD3C, LKD3, LTF3, LS2, L16D, 20 in a Package

Overview

Terminal Block, Jumper, Screwless Center, 5 Pole, Yellow, for 1492-L3, L3T, L3Q, L3P, LD3, LD3C, LKD3, LTF3, LS2, L16D, 20 in a Package
The Bulletin 1492 family of IEC terminal blocks includes a broad range of DIN rail mountable products with screw and spring-clamp connections, which are designed for safety, installation ease and ruggedness. All Allen-Bradley® IEC terminal blocks are IP2X finger-safe and meet recognized international IEC, UL, CSA and ATEX standards. Parts of the family are available in up to ten different colors, with an extensive range of accessories to provide simple solutions for your unique wiring challenges. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320871968, 1492-CJK5-5

Specifications

Type: Terminal Block, Jumper
Family / Style: 1492
Poles: 5
Color: Yellow
Type: Terminal Block, Jumper
Poles: 5
Family / Style: 1492
Color: Yellow

Customer Reviews

No reviews for this product
(0)