High Pressure Sodium Lamp, Instant Restrike, ET18, 250W, Clear

Item #: 246157

Cat #: LU250/SBY

UPC: 046135675829

Sign In or Register to view pricing and more.
High Pressure Sodium Lamp, Instant Restrike, 250 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 27500, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S50, Standard Case Qty: 20 *Sylvania Part # 67582*

Overview

High Pressure Sodium Lamp, Instant Restrike, 250 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 27500, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S50, Standard Case Qty: 20 *Sylvania Part # 67582*
Also known as: 046135675829, LU250/SBY

Specifications

Volts AC: 100
Lumens: 27500
ANSI Code: S50
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Shape: ET18 (Elliptical Tubular)
Color Rendering Index (CRI): 22
Wattage: 250
Light Technology: HID
Volts AC: 100
ANSI Code: S50
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 22
Light Technology: HID
Lumens: 27500
Color Temperature: 2100 (Warm White)
Shape: ET18 (Elliptical Tubular)
Wattage: 250

Customer Reviews

No reviews for this product
(0)