15A, 2P, Definite Purpose Contactor

Item #: 246119

Cat #: C25DND215A

UPC: 782116307647

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1

Overview

15 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 782116307647, C25DND215A

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Definite Purpose
Amps: 15
Volts AC Control: 120
Type: Contactor, Definite Purpose
Poles: 2
Amps: 15

Customer Reviews

No reviews for this product
(0)