This product may not be available in all locations.
Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 22.2), Size 1 (FLA 22.9)
Item #: 24605
Cat #: W61
UPC: 781180154638
Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 22.2), Size 1 (Full Load Amps 22.9), Size 2 (Full Load Amps 23.2), Size 3 (Full Load Amps 25.1) *** See Document Below for Other Amperages ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 22.2), Size 1 (Full Load Amps 22.9), Size 2 (Full Load Amps 23.2), Size 3 (Full Load Amps 25.1) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180154638, W61
Specifications
Length: | 3 9/16 in |
Type: | Step Bit |
Length: | 3 9/16 in |
Type: | Step Bit |
Customer Reviews
No reviews for this product
(0)