Blank Wallplate, 3-Gang, 302 Stainless Steel, Oversize

Item #: 246032

Cat #: 84133-40

UPC: 078477309544

Sign In or Register to view pricing and more.
Documents & Guides
3-gang No Device Blank Wallplate, Oversized, 302 Stainless Steel, Box Mount,- Stainless Steel

Overview

3-gang No Device Blank Wallplate, Oversized, 302 Stainless Steel, Box Mount,- Stainless Steel
3-Gang No Device Blank Wallplate, Oversized, Box Mount, Stainless Steel
Also known as: 078477309544, 84133-40

Specifications

Gangs: 3
Type: Blank Plate
Mounting: Box
Material: Stainless Steel
Size: Oversized
Color: Stainless
Gangs: 3
Mounting: Box
Size: Oversized
Type: Blank Plate
Material: Stainless Steel
Color: Stainless

Customer Reviews

No reviews for this product
(0)