Insert, ALIS Series, Slotted

Item #: 2460253

Cat #: ALIS528

UPC: 783510537548

Documents & Guides
Inserts, ALIS, 16x16x25mm, Zamak, Slotted
Sign In or Register to view pricing and more.

No associated products found.

Overview

Inserts, ALIS, 16x16x25mm, Zamak, Slotted
A flexible solution that allows for many different lock options that limits access to the enclosure.
Also known as: 783510537548, ALIS528

Specifications

Weight: 1 lb
Diameter: 0.620 in
Depth: 0.980 in
Finish: Chrome Plated
Weight: 1 lb
Depth: 0.980 in
Diameter: 0.620 in
Finish: Chrome Plated

Customer Reviews

No reviews for this product
(0)