contactor, TeSys F, 3P(3NO)-AC-3, <=440V 265A with coil LX1/LX9 -24

Item #: 246016

Cat #: LC1F265

UPC: 785901132912

contactor, TeSys F, 3P(3NO)-AC-3, <=440V 265A with coil LX1/LX9 -24…1000V AC 40/400Hz, LX4 -24...460V DC, LXE -100...250V AC 50/60Hz or 100…380V DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

contactor, TeSys F, 3P(3NO)-AC-3, <=440V 265A with coil LX1/LX9 -24…1000V AC 40/400Hz, LX4 -24...460V DC, LXE -100...250V AC 50/60Hz or 100…380V DC
TeSys F contactor, 3 poles (3NO), 265A/1000V AC-3, for motor applications up to 132kW@400V. Contactor with no coil to allow a later selection and installation (coil to be ordered separately), it provides bolt terminals for bars or cables with lugs. For high operating rates until 2400 cycles/hour and environments until 55°C, it procures high reliability and durability. It makes installation and maintenance easy thanks to a drawer for insertion of the selected coil and a large choice of add-on blocks and accessories (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901132912, LC1F265

Specifications

Phase: 3
IP/NEMA Rating: IP20
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)