Enclosure, Screw Cover, NEMA 4X, 300 x 200 x 120 MM, ABS

Item #: 2460039

Cat #: 1554XA2GY

UPC: 623980406398

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 4X, 300 x 200 x 120 MM, Watertight, ABS Material, Gray

Overview

Enclosure, Screw Cover, NEMA 4X, 300 x 200 x 120 MM, Watertight, ABS Material, Gray
ABS Versions are molded from general purpose material which carries a flammability rating of UL94-HB. For indoor use.
Also known as: 623980406398, 1554XA2GY

Specifications

Width: 300 mm
Depth: 200 mm
Material: ABS
Height: 1200 mm
IP/NEMA Rating: NEMA 4X
Width: 300 mm
Material: ABS
IP/NEMA Rating: NEMA 4X
Depth: 200 mm
Height: 1200 mm

Customer Reviews

No reviews for this product
(0)