FAZ-NA UL 489 MCB 1P 8A C CURVE DC SINGLE PKG

Item #: 2460025

Cat #: FAZ-C8/1-NA-DC-SP

UPC: 015081636529

Sign In or Register to view pricing and more.
Documents & Guides
FAZ-NA UL 489 MCB 1P 8A C CURVE DC SINGLE PKG

Overview

FAZ-NA UL 489 MCB 1P 8A C CURVE DC SINGLE PKG
Also known as: 015081636529, FAZ-C8/1-NA-DC-SP

Specifications

Volts AC: 277
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve C
Family / Style: FAZ-DC
Interrupt Rating AC: 10 kA
Volts AC: 277
Mounting: DIN Rail
Amps: 8
Family / Style: FAZ-DC
Volts DC: 125
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)