This product may not be available in all locations.
3
more
Breaker, Molded Case, 250A, 600VAC, 18-65kAIC, 250VDC, 20kAIC, 3P
Item #: 245908
Cat #: JGL36000S25
UPC: 785901598862
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 250 Amp, 600 Volt AC, 18 - 65 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Lug In, Lug Out
Overview
Breaker, Molded Case, 250 Amp, 600 Volt AC, 18 - 65 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Lug In, Lug Out
Also known as: 785901598862, JGL36000S25
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 250 |
Volts DC: | 250 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 20 kA |
Mounting: | Panel |
Amps: | 250 |
Volts AC: | 600 |
Interrupt Rating AC: | 20 kA |
Poles: | 3 |
Volts DC: | 250 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)