
SFE 14 AMP GLASS FUSE - (5 in TIN)
Item #: 24590
Cat #: SFE-14
UPC: 051712729840
Documents & Guides
Eaton SFE Series Fast-acting automotive fuse 14A, 32V or less, SFE-14
Sign In or Register to view pricing and more.
Overview
Eaton SFE Series Fast-acting automotive fuse 14A, 32V or less, SFE-14
Replacement fuse for older automotive applications. Eaton’s SFE fuse is a replacement fuse for older automotive circuit applications available in 32V, 4A – 30A. It includes visual indicating glass tubing and is made to SAE specifications. The physical size varies with electrical rating of fuse to prevent over-fusing.
Also known as: 051712729840, SFE-14
Specifications
Type: | Automotive |
Speed: | Fast Acting |
Volts DC: | 32 |
Mounting: | Cartridge |
Amps: | 14 |
Type: | Automotive |
Volts DC: | 32 |
Amps: | 14 |
Speed: | Fast Acting |
Mounting: | Cartridge |
Customer Reviews
No reviews for this product
(0)